Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bronze Polycarbonate Sheet Stock 96" L x 48" W x 0.177" Thick

  • Mfr # BULK-PS-PCT-120

  • Zoro # G2242926


product price: $122.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
0.177"
Plastic Width
48"
Plastic Length
96"
Plastic Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PCT-120
Zoro #
G2242926
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Plastic Thickness
0.177"
Plastic Width
48"
Plastic Length
96"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Length
96"
Thickness
0.177"
Width
48"
Nominal Size
48 in W x 96 in L
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
Polycarbonate
Plastic Color
Bronze
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-211 Degrees F
Color
Bronze
Material Type
General Purpose
Material Color Family
Bronze
Operating Temp. Range
-211 Degrees to 180 Degrees F
Thickness Tolerance
+/-10%
Plastic Grouping
Sheet Stock
Plastic Properties
Impact Resistant, Transparent
Tensile Strength
9,500 psi
Material
Polycarbonate
Plastic Hardness
Rockwell M70
Tensile Strength Rating
Good
UV Resistant
No
Friction Rating
Not Slippery
Water Absorption Rating
Good
Wear Factor
Fair
Shape
Rectangle
Corrosion and Chemical Resistance
Fair
Minimum Temperature
-211 Degrees F
Maximum Temperature
180 Degrees F
Plastic Clarity
Opaque
Plastic Hardness Rating
Hard
Grade
Standard
Impact Strength
12 ft-lb/in
Temperature Range
-211 Degrees to 180 Degrees F
Impact Strength Rating
Excellent
Water Absorption
0.15 %
Plastic Thickness Tolerance
+/-10%
Machinability
70 %
Backing Type
No Backing
Friction Coefficient
0.53
Plastic Density
0.043 lb/cu in
Standards
Not Rated
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
6.5 x 10^5 K^-1
Shore Hardness
75 Shore D
Rockwell Hardness
70 HRM
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Weight
36.58 lb
Product Type
Plastic Sheet
FDA Compliance
Not FDA Compliant
Dielectric Strength
10.1 kV/mm
Flexural Modulus
Not Rated
Light Transmission
58 %
Elongation
100 %
Product Form
Sheet

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.177 in, Bronze, Plastic Clarity Opaque, Tensile Strength 9,500 psi, Impact Strength 12 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.15 Percent, Temperature Range -211 Degrees to 180 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.