Zoro Homepage

Bronze Rod, 1 7/16inDia, 5 in L, 22000 psi

  • Mfr # SSS-1400

  • Zoro # G4340518


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Material
Bronze
Alloy Type
Super Oilite Broze
Thickness
1 7/16 in
Length
5 in
Width
1 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSS-1400
Zoro #
G4340518
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1 7/16 in
Length
5 in
Width
1 7/16 in
Outside Diameter
1 7/16 in
Outside Diameter Tolerance
+0.03 in/+0.04 in
Overall Length
5 in

Details

Item
Super Oilite Bronze Rod
Material
Bronze
Alloy Type
Super Oilite Broze
Standards
ASTM B-439-07 GR 4, FC-2000-K30, Reach Certified, RoHS Certified, SAE 863 Type 3
System of Measurement
Inch
Maximum Temperature
300 Degrees F
Yield Strength
22,000 psi
Mechanical Finish
Mill
Minimum Temperature
-15 Degrees F
Material Grade
Super Oilite
Shape
Disc

Description

Super Oilite Bronze Rod, Material Bronze, Material Grade Super Oilite, Outside Diameter 1 7/16 in, Overall Length 5 in, Outside Diameter Tolerance +0.03 in/+0.04 in, Standards ASTM B-439-07 GR 4, FC-2000-K30, Reach Certified, RoHS Certified, SAE 863 Type 3, Yield Strength 22,000 psi, Mechanical Finish Mill, Shape Disc, Maximum Temperature 300 Degrees F, Minimum Temperature -15 Degrees F, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.