Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bronze Rod, 1inDia, 13 in L, 14000 psi

  • Mfr # PBFS8-13

  • Zoro # G4331707


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Material
Bronze
Alloy Type
Lead Free c89835 Bronze
Thickness
1 in
Standards
NSF/ANSI/CAN 61-2022 Compliant
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBFS8-13
Zoro #
G4331707
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1 in
Length
13 in
Width
1 in
Outside Diameter Tolerance
+0.03 in/+0.04 in
Outside Diameter
1 in
Overall Length
13 in

Details

Item
C89835 Bronze Rod
Material
Bronze
Alloy Type
Lead Free c89835 Bronze
Standards
NSF/ANSI/CAN 61-2022 Compliant
Mechanical Finish
Mill
Material Grade
C89835
Rockwell Hardness
B65
Shape
Disc
Yield Strength
14,000 psi
System of Measurement
Inch

Description

C89835 Bronze Rod, Material Bronze, Material Grade C89835, Outside Diameter 1 in, Overall Length 13 in, Outside Diameter Tolerance +0.03 in/+0.04 in, Standards NSF/ANSI/CAN 61-2022 Compliant, Yield Strength 14,000 psi, Mechanical Finish Mill, Rockwell Hardness B65, Shape Disc, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.