Zoro Homepage

Bronze Rod, 7/8 in Dia, 3 in L, 11000 psi

  • Mfr # BB-0014-48

  • Zoro # G4333980


product price: $59.49
/ea

Key Features

Material
Bronze
Alloy Type
Oilite Bronze
Thickness
7/8 in
Standards
ASTM B-438-05 GR 1 Type II, SAE 841 Type 1 Class A
Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-0014-48
Zoro #
G4333980
UPC #
-
Country of Origin
United States

Dimensions

Thickness
7/8 in
Length
3 in
Width
7/8 in
Outside Diameter Tolerance
+0.03 in/+0.04 in
Overall Length
3 in
Outside Diameter
7/8 in

Details

Item
Oilite Bronze Rod
Material
Bronze
Alloy Type
Oilite Bronze
Standards
ASTM B-438-05 GR 1 Type II, SAE 841 Type 1 Class A
Mechanical Finish
Mill
Yield Strength
11,000 psi
Material Grade
Oilite
System of Measurement
Inch
Shape
Disc

Description

Oilite Bronze Rod, Material Bronze, Material Grade Oilite, Outside Diameter 7/8 in, Overall Length 3 in, Outside Diameter Tolerance +0.03 in/+0.04 in, Standards ASTM B-438-05 GR 1 Type II, SAE 841 Type 1 Class A, Yield Strength 11,000 psi, Mechanical Finish Mill, Shape Disc, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.