Bronze SHCS
- Mfr # 38-S-31C-200
- Zoro # G324957193
product price:Â
$
39.79
/ea
Key Features
Fastener Length
2 in
Head Texture
Smooth
Material
Bronze
Type
Socket Head Cap Screw
Thread Size
5/16"-18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38-S-31C-200
- Zoro #
- G324957193
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Bronze SHCS
- Head Texture
- Smooth
- Material
- Bronze
- Type
- Socket Head Cap Screw
- Drive Type
- Socket
- Resistance Properties
- Corrosion-Resistant
- Head Type
- Low-Profile Standard
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Special Features
- Threadlocking
- System of Measurement
- Inch
- Traction Material
- Bronze
Dimensions
- Fastener Length
- 2 in
- Thread Size
- 5/16"-18
- Drive Size
- 1/4 in
- Head Diameter
- 0.469 in
- Head Height
- 0.312 in
Description
Bronze SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Bronze, Thread Size 5/16 In.-18, Fastener Length 2 in, Head Height 0.312 in, Head Diameter 0.469 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.