Shop ZORO SELECT
See all product information
Create Account
Bronze SHCS
- Mfr # 38-S-37C-150
- Zoro # G924946269
product price:Â
$
5.59
/ea
Sold in multiples of 2 for
$11.18
Key Features
Head Height
0.375 in
Head Type
Low-Profile Standard
Fastener Length
1 1/2 in
Thread Type
Coarse
Head Diameter
0.562 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38-S-37C-150
- Zoro #
- G924946269
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Bronze SHCS
- Head Type
- Low-Profile Standard
- Thread Type
- Coarse
- Material
- Bronze
- Dimensional Standards
- DIN 7984, DIN 912
- Type
- Socket Head Cap Screw
- Head Texture
- Smooth
- System of Measurement
- Inch
- Special Features
- Threadlocking
- Drive Type
- Socket
- Thread Style
- Fully Threaded
- Resistance Properties
- Corrosion-Resistant
- Traction Material
- Bronze
Dimensions
- Head Height
- 0.375 in
- Fastener Length
- 1 1/2 in
- Head Diameter
- 0.562 in
- Thread Size
- 3/8"-16
- Drive Size
- 5/16 in
Description
Bronze SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Bronze, Thread Size 3/8 In.-16, Fastener Length 1 1/2 in, Head Height 0.375 in, Head Diameter 0.562 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.