Bronze SHCS
- Mfr # 38-S-50C-175
- Zoro # G424958083
product price:Â
$
15.15
/ea
Key Features
Type
Socket Head Cap Screw
System of Measurement
Inch
Thread Size
1/2"-13
Fastener Length
1 3/4 in
Head Diameter
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 38-S-50C-175
- Zoro #
- G424958083
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1/2"-13
- Fastener Length
- 1 3/4 in
- Head Diameter
- 0.75 in
- Head Height
- 0.5 in
- Drive Size
- 3/8 in
Details
- Item
- Bronze SHCS
- Type
- Socket Head Cap Screw
- System of Measurement
- Inch
- Thread Type
- Coarse
- Dimensional Standards
- DIN 7984, DIN 912
- Resistance Properties
- Corrosion-Resistant
- Special Features
- Threadlocking
- Drive Type
- Socket
- Thread Style
- Fully Threaded
- Head Texture
- Smooth
- Material
- Bronze
- Head Type
- Low-Profile Standard
Description
Bronze SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Bronze, Thread Size 1/2 In.-13, Fastener Length 1 3/4 in, Head Height 0.5 in, Head Diameter 0.75 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.