Shop ZORO SELECT
See all product information
Create Account
Bronze SHCS, PK10
- Mfr # 38-S-25C-100
- Zoro # G124945970
product price:Â
$
22.39
/pk of 10, $2.24/ea
Key Features
Drive Size
3/16 in
Head Type
Low-Profile Standard
Resistance Properties
Corrosion-Resistant
Thread Style
Fully Threaded
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38-S-25C-100
- Zoro #
- G124945970
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Bronze SHCS
- Head Type
- Low-Profile Standard
- Resistance Properties
- Corrosion-Resistant
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Head Texture
- Smooth
- Material
- Bronze
- Drive Type
- Socket
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Type
- Coarse
- Special Features
- Threadlocking
- Type
- Socket Head Cap Screw
- Traction Material
- Bronze
Dimensions
- Drive Size
- 3/16 in
- Head Height
- 0.25 in
- Fastener Length
- 1 in
- Head Diameter
- 0.375 in
- Thread Size
- 1/4"-20
Description
Bronze SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Bronze, Thread Size 1/4 In.-20, Fastener Length 1 in, Head Height 0.25 in, Head Diameter 0.375 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.