Bronze SHCS, PK10
- Mfr # 38-S-31C-100
- Zoro # G124948971
product price:Â
$
44.99
/pk of 10, $4.50/ea
Key Features
Thread Size
5/16"-18
Dimensional Standards
DIN 7984, DIN 912
Type
Socket Head Cap Screw
Fastener Length
1 in
Head Height
0.312 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38-S-31C-100
- Zoro #
- G124948971
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Bronze SHCS
- Dimensional Standards
- DIN 7984, DIN 912
- Type
- Socket Head Cap Screw
- Drive Type
- Socket
- Head Texture
- Smooth
- System of Measurement
- Inch
- Resistance Properties
- Corrosion-Resistant
- Material
- Bronze
- Special Features
- Threadlocking
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Head Type
- Low-Profile Standard
- Traction Material
- Bronze
Dimensions
- Thread Size
- 5/16"-18
- Fastener Length
- 1 in
- Head Height
- 0.312 in
- Drive Size
- 1/4 in
- Head Diameter
- 0.469 in
Description
Bronze SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Bronze, Thread Size 5/16 In.-18, Fastener Length 1 in, Head Height 0.312 in, Head Diameter 0.469 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.