Bronze SHCS, PK10
- Mfr # 38-S-31C-62
- Zoro # G024960141
product price:Â
$
35.29
/pk of 10, $3.53/ea
Key Features
Head Type
Low-Profile Standard
Type
Socket Head Cap Screw
System of Measurement
Inch
Thread Style
Fully Threaded
Head Diameter
0.469 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38-S-31C-62
- Zoro #
- G024960141
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Bronze SHCS
- Head Type
- Low-Profile Standard
- Type
- Socket Head Cap Screw
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Special Features
- Threadlocking
- Material
- Bronze
- Drive Type
- Socket
- Thread Type
- Coarse
- Head Texture
- Smooth
- Dimensional Standards
- DIN 7984, DIN 912
- Resistance Properties
- Corrosion-Resistant
- Traction Material
- Bronze
Dimensions
- Head Diameter
- 0.469 in
- Drive Size
- 1/4 in
- Fastener Length
- 5/8 in
- Thread Size
- 5/16"-18
- Head Height
- 0.312 in
Description
Bronze SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Bronze, Thread Size 5/16 In.-18, Fastener Length 5/8 in, Head Height 0.312 in, Head Diameter 0.469 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.