Bronze SHCS, PK25
- Mfr # 38-S-10F-100
- Zoro # G724959537
product price:Â
$
20.15
/pk of 25, $0.81/ea
Key Features
Material
Bronze
Dimensional Standards
DIN 7984, DIN 912
Thread Type
Fine
Head Texture
Smooth
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38-S-10F-100
- Zoro #
- G724959537
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Bronze SHCS
- Material
- Bronze
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Type
- Fine
- Head Texture
- Smooth
- Thread Style
- Fully Threaded
- Drive Type
- Socket
- Resistance Properties
- Corrosion-Resistant
- Special Features
- Threadlocking
- System of Measurement
- Inch
- Type
- Socket Head Cap Screw
- Head Type
- Low-Profile Standard
- Traction Material
- Bronze
Dimensions
- Head Diameter
- 0.312 in
- Fastener Length
- 1 in
- Thread Size
- #10-32
- Drive Size
- 5/32 in
- Head Height
- 0.19 in
Description
Bronze SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Bronze, Thread Size #10-32, Fastener Length 1 in, Head Height 0.19 in, Head Diameter 0.312 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.