Bronze SHCS, PK25
- Mfr # 38-S-10F-37
- Zoro # G424954306
product price:Â
$
14.59
/pk of 25, $0.58/ea
Key Features
Fastener Length
3/8 in
Thread Size
#10-32
Thread Style
Fully Threaded
Special Features
Threadlocking
Drive Size
5/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38-S-10F-37
- Zoro #
- G424954306
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Bronze SHCS
- Thread Style
- Fully Threaded
- Special Features
- Threadlocking
- Thread Type
- Fine
- Drive Type
- Socket
- Type
- Socket Head Cap Screw
- Head Type
- Low-Profile Standard
- Dimensional Standards
- DIN 7984, DIN 912
- Resistance Properties
- Corrosion-Resistant
- System of Measurement
- Inch
- Head Texture
- Smooth
- Material
- Bronze
Dimensions
- Fastener Length
- 3/8 in
- Thread Size
- #10-32
- Drive Size
- 5/32 in
- Head Height
- 0.19 in
- Head Diameter
- 0.312 in
Description
Bronze SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Bronze, Thread Size #10-32, Fastener Length 3/8 in, Head Height 0.19 in, Head Diameter 0.312 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.