Shop ZORO SELECT
See all product information
Create Account
Bronze SHCS, PK25
- Mfr # 38-S-10F-62
- Zoro # G124958833
product price:Â
$
15.59
/pk of 25, $0.62/ea
Key Features
Fastener Length
5/8 in
Resistance Properties
Corrosion-Resistant
Type
Socket Head Cap Screw
Head Type
Low-Profile Standard
Head Height
0.19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38-S-10F-62
- Zoro #
- G124958833
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Bronze SHCS
- Resistance Properties
- Corrosion-Resistant
- Type
- Socket Head Cap Screw
- Head Type
- Low-Profile Standard
- System of Measurement
- Inch
- Dimensional Standards
- DIN 7984, DIN 912
- Material
- Bronze
- Head Texture
- Smooth
- Thread Style
- Fully Threaded
- Drive Type
- Socket
- Thread Type
- Fine
- Special Features
- Threadlocking
Dimensions
- Fastener Length
- 5/8 in
- Head Height
- 0.19 in
- Head Diameter
- 0.312 in
- Thread Size
- #10-32
- Drive Size
- 5/32 in
Description
Bronze SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Bronze, Thread Size #10-32, Fastener Length 5/8 in, Head Height 0.19 in, Head Diameter 0.312 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.