Shop ZORO SELECT
See all product information
Create Account
Bronze SHCS, PK25
- Mfr # 38-S-10F-75
- Zoro # G824946888
product price:Â
$
15.79
/pk of 25, $0.63/ea
Key Features
Drive Type
Socket
Dimensional Standards
DIN 7984, DIN 912
Thread Style
Fully Threaded
Fastener Length
3/4 in
Type
Socket Head Cap Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38-S-10F-75
- Zoro #
- G824946888
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Bronze SHCS
- Drive Type
- Socket
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Style
- Fully Threaded
- Type
- Socket Head Cap Screw
- Thread Type
- Fine
- Head Texture
- Smooth
- Special Features
- Threadlocking
- Head Type
- Low-Profile Standard
- System of Measurement
- Inch
- Material
- Bronze
- Resistance Properties
- Corrosion-Resistant
- Traction Material
- Bronze
Dimensions
- Fastener Length
- 3/4 in
- Head Diameter
- 0.312 in
- Head Height
- 0.19 in
- Thread Size
- #10-32
- Drive Size
- 5/32 in
Description
Bronze SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Bronze, Thread Size #10-32, Fastener Length 3/4 in, Head Height 0.19 in, Head Diameter 0.312 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.