Shop ZORO SELECT
See all product information
Create Account
Bronze SHCS, PK25
- Mfr # 38-S-8C-50
- Zoro # G324953928
product price:Â
$
12.29
/pk of 25, $0.49/ea
Key Features
Resistance Properties
Corrosion-Resistant
Head Diameter
0.27 in
Fastener Length
1/2 in
Dimensional Standards
DIN 7984, DIN 912
Material
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38-S-8C-50
- Zoro #
- G324953928
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Bronze SHCS
- Resistance Properties
- Corrosion-Resistant
- Dimensional Standards
- DIN 7984, DIN 912
- Material
- Bronze
- System of Measurement
- Inch
- Head Type
- Low-Profile Standard
- Drive Type
- Socket
- Special Features
- Threadlocking
- Type
- Socket Head Cap Screw
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Head Texture
- Smooth
Dimensions
- Head Diameter
- 0.27 in
- Fastener Length
- 1/2 in
- Thread Size
- #8-32
- Head Height
- 0.164 in
- Drive Size
- 9/64 in
Description
Bronze SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 9/64 in, Material Bronze, Thread Size #8-32, Fastener Length 1/2 in, Head Height 0.164 in, Head Diameter 0.27 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.