Bronze SHCS, PK25
- Mfr # 38-S-8C-75
- Zoro # G024946367
product price:Â
$
13.19
/pk of 25, $0.53/ea
Key Features
Thread Style
Fully Threaded
Thread Type
Coarse
Special Features
Threadlocking
Head Texture
Smooth
Thread Size
#8-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38-S-8C-75
- Zoro #
- G024946367
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Bronze SHCS
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Special Features
- Threadlocking
- Head Texture
- Smooth
- Material
- Bronze
- Type
- Socket Head Cap Screw
- System of Measurement
- Inch
- Resistance Properties
- Corrosion-Resistant
- Head Type
- Low-Profile Standard
- Drive Type
- Socket
- Dimensional Standards
- DIN 7984, DIN 912
- Traction Material
- Bronze
Dimensions
- Thread Size
- #8-32
- Drive Size
- 9/64 in
- Head Diameter
- 0.27 in
- Fastener Length
- 3/4 in
- Head Height
- 0.164 in
Description
Bronze SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 9/64 in, Material Bronze, Thread Size #8-32, Fastener Length 3/4 in, Head Height 0.164 in, Head Diameter 0.27 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.