Shop ZORO SELECT
See all product information
Create Account
Bronze SHCS, PK5
- Mfr # 38-S-37C-75
- Zoro # G624948334
product price:Â
$
20.89
/pk of 5, $4.18/ea
Key Features
Dimensional Standards
DIN 7984, DIN 912
Drive Type
Socket
Head Type
Low-Profile Standard
Drive Size
5/16 in
Head Texture
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38-S-37C-75
- Zoro #
- G624948334
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Bronze SHCS
- Dimensional Standards
- DIN 7984, DIN 912
- Drive Type
- Socket
- Head Type
- Low-Profile Standard
- Head Texture
- Smooth
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Special Features
- Threadlocking
- Material
- Bronze
- Type
- Socket Head Cap Screw
- Resistance Properties
- Corrosion-Resistant
Dimensions
- Drive Size
- 5/16 in
- Head Diameter
- 0.562 in
- Thread Size
- 3/8"-16
- Head Height
- 0.375 in
- Fastener Length
- 3/4 in
Description
Bronze SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Bronze, Thread Size 3/8 In.-16, Fastener Length 3/4 in, Head Height 0.375 in, Head Diameter 0.562 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.