Brown Acetal Copolymer Sheet Stock 48" L x 12" W x 0.250" Thick

  • Mfr # 2XMU5

  • Zoro # G2905874


product price: $565.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
0.250"
Plastic Width
12"
Plastic Length
48"
Plastic Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XMU5
Zoro #
G2905874
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.250"
Plastic Width
12"
Plastic Length
48"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Thickness
0.250"
Width
12"
Length
48"
Plastic Length Tolerance
+/-0.250 in
Nominal Size
12 in W x 48 in L
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
Acetal Copolymer
Plastic Color
Brown
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Brown
Material Type
Grade AF
Tensile Strength
10,000 psi
Plastic Properties
Flame Retardant, Wear Material
Material Color Family
Brown
Plastic Grouping
Sheet Stock
Operating Temp. Range
32 Degrees to 180 Degrees F
Thickness Tolerance
+/-10%
Material
Acetal Copolymer
Plastic Hardness Rating
Hard
Grade
PTFE-Filled
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Water Absorption
0.12 %
Machinability
100 %
Maximum Temperature
185 Degrees F
Wear Factor
Excellent
Impact Strength
1 ft-lb/in
Plastic Hardness
Rockwell M79
Temperature Range
32 Degrees to 185 Degrees F
Shape
Rectangle
Water Absorption Rating
Good
Minimum Temperature
-40 Degrees F
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Fair
UV Resistant
No
Impact Strength Rating
Poor
Plastic Thickness Tolerance
+/-10%
Plastic Density
1.41 g/cc
Friction Coefficient
0.3
Standards
ASTM D4181, ASTM D6100, ASTM D6778
Maximum Adhesive Temperature
180 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Coefficient of Thermal Expansion
4.7 x 10^-5 in/in/ Degrees F
Filler Material
PTFE
Wear Rate
3.00 x 10^-6 cu mm/N-m
Metal Detectable
Not Metal Detectable
Light Transmission
0 %
UV-Resistant
Not UV-Resistant
Product Form
Sheet
Fabrication
Extruded
Flexural Modulus
450,000 psi
Shore Hardness
86 Shore D
Dielectric Strength
500 kV/in
FDA Compliance
21 CFR 177.2480
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Scratch-Resistant
Product Type
Plastic Sheet
Elongation
25 %
Rockwell Hardness
79 HRM

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade PTFE-Filled, Plastic Length 4 ft, Plastic Width 12 in, Plastic Thickness 0.25 in, Brown, Plastic Clarity Opaque, Tensile Strength 10,000 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.3, Water Absorption 0.12 Percent, Temperature Range 32 Degrees to 185 Degrees F, Plastic Density 1.41 g/cc, Plastic Hardness Rockwell M79

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.