Brown Acetal Copolymer Sheet Stock 48" L x 12" W x 0.500" Thick

  • Mfr # 2XMU6

  • Zoro # G3251263


product price: $1,154.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
0.500"
Plastic Width
12"
Plastic Length
48"
Plastic Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XMU6
Zoro #
G3251263
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.500"
Plastic Width
12"
Plastic Length
48"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Width
12"
Length
48"
Thickness
0.500"
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Nominal Size
12 in W x 48 in L

Details

Item
Sheet Stock
Plastic Material
Acetal Copolymer
Plastic Color
Brown
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Brown
Operating Temp. Range
32 Degrees to 180 Degrees F
Material Color Family
Brown
Plastic Grouping
Sheet Stock
Plastic Properties
Flame Retardant, Wear Material
Material Type
Grade AF
Thickness Tolerance
+/-10%
Tensile Strength
10,000 psi
Material
Acetal Copolymer
Corrosion and Chemical Resistance
Fair
Temperature Range
32 Degrees to 185 Degrees F
Impact Strength Rating
Poor
Impact Strength
1 ft-lb/in
Shape
Rectangle
Plastic Clarity
Opaque
Grade
PTFE-Filled
Machinability
100 %
Maximum Temperature
185 Degrees F
Minimum Temperature
-40 Degrees F
UV Resistant
No
Friction Rating
Very Slippery
Plastic Thickness Tolerance
+/-10%
Plastic Hardness Rating
Hard
Wear Factor
Excellent
Water Absorption Rating
Good
Plastic Hardness
Rockwell M79
Tensile Strength Rating
Good
Water Absorption
0.12 %
Plastic Density
1.41 g/cc
Maximum Adhesive Temperature
180 Degrees F
Friction Coefficient
0.3
Standards
ASTM D4181, ASTM D6100, ASTM D6778
Minimum Adhesive Temperature
-30 Degrees F
Dielectric Strength
500 kV/in
UV-Resistant
Not UV-Resistant
Flexural Modulus
450,000 psi
Elongation
25 %
Shore Hardness
86 Shore D
Scratch-Resistant
Scratch-Resistant
Wear Rate
3.00 x 10^-6 cu mm/N-m
Product Form
Sheet
Fabrication
Extruded
Filler Material
PTFE
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
4.7 x 10^-5 in/in/ Degrees F
Rockwell Hardness
79 HRM
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Light Transmission
0 %
FDA Compliance
21 CFR 177.2480

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade PTFE-Filled, Plastic Length 4 ft, Plastic Width 12 in, Plastic Thickness 0.5 in, Brown, Plastic Clarity Opaque, Tensile Strength 10,000 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.3, Water Absorption 0.12 Percent, Temperature Range 32 Degrees to 185 Degrees F, Plastic Density 1.41 g/cc, Plastic Hardness Rockwell M79

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.