Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brown Acetal Copolymer Sheet Stock 48" L x 12" W x 1.000" Thick

  • Mfr # 2XMU8

  • Zoro # G3375443


product price: $2,098.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
1.000"
Plastic Width
12"
Plastic Length
48"
Plastic Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XMU8
Zoro #
G3375443
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
1.000"
Plastic Width
12"
Plastic Length
48"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Thickness
1.000"
Width
12"
Length
48"
Plastic Width Tolerance
+/-0.25 in
Nominal Size
12 in W x 48 in L
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
Acetal Copolymer
Plastic Color
Brown
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Brown
Tensile Strength
10,000 psi
Thickness Tolerance
+/-10%
Plastic Properties
Flame Retardant, Wear Material
Operating Temp. Range
32 Degrees to 180 Degrees F
Plastic Grouping
Sheet Stock
Material Color Family
Brown
Material Type
Grade AF
Material
Acetal Copolymer
Plastic Hardness
Rockwell M79
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Fair
Water Absorption
0.12 %
UV Resistant
No
Grade
PTFE-Filled
Wear Factor
Excellent
Temperature Range
32 Degrees to 185 Degrees F
Impact Strength Rating
Poor
Impact Strength
1 ft-lb/in
Machinability
100 %
Water Absorption Rating
Good
Shape
Rectangle
Plastic Hardness Rating
Hard
Minimum Temperature
-40 Degrees F
Friction Rating
Very Slippery
Maximum Temperature
185 Degrees F
Tensile Strength Rating
Good
Plastic Thickness Tolerance
+/-10%
Minimum Adhesive Temperature
-30 Degrees F
Plastic Density
1.41 g/cc
Standards
ASTM D4181, ASTM D6100, ASTM D6778
Friction Coefficient
0.3
Maximum Adhesive Temperature
180 Degrees F
Scratch-Resistant
Scratch-Resistant
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Filler Material
PTFE
Fabrication
Extruded
Product Type
Plastic Sheet
FDA Compliance
21 CFR 177.2480
Elongation
25 %
Coefficient of Thermal Expansion
4.7 x 10^-5 in/in/ Degrees F
Wear Rate
3.00 x 10^-6 cu mm/N-m
Dielectric Strength
500 kV/in
Rockwell Hardness
79 HRM
Shore Hardness
86 Shore D
Metal Detectable
Not Metal Detectable
Light Transmission
0 %
Flexural Modulus
450,000 psi
Product Form
Sheet

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade PTFE-Filled, Plastic Length 4 ft, Plastic Width 12 in, Plastic Thickness 1 in, Brown, Plastic Clarity Opaque, Tensile Strength 10,000 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.3, Water Absorption 0.12 Percent, Temperature Range 32 Degrees to 185 Degrees F, Plastic Density 1.41 g/cc, Plastic Hardness Rockwell M79

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.