Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brown Acetal Homopolymer Plastic Rod

  • Mfr # RDELAF1.000x36.000

  • Zoro # G901701270


product price: $73.29
/ea

Key Features

Material
Acetal Homopolymer
Color
Brown
Machinability
100 %
Plastic Clarity
Opaque
Minimum Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDELAF1.000x36.000
Zoro #
G901701270
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Length Tolerance
+0.030/-0.000 in
Plastic Length
3 ft
Plastic Diameter Tolerance
+0.002/-0.000 in
Plastic Diameter
1 in
Nominal Size
1 in dia x 3 ft L

Details

Item
Acetal Homopolymer Rod
Material
Acetal Homopolymer
Color
Brown
Machinability
100 %
Plastic Clarity
Opaque
Minimum Temperature
-40 Degrees F
Weight
1.47 lb
Tensile Strength
7,600 psi
Plastic Hardness
Rockwell M89
Water Absorption
0.2 %
Wear Factor
Excellent
Impact Strength
1 ft-lb/in
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Fair
Grade
PTFE-Filled
Friction Coefficient
0.3
Shape
Rod
Temperature Range
-40 Degrees to 185 Degrees F
UV Resistant
No
Maximum Temperature
185 Degrees F
Plastic Hardness Rating
Hard
Plastic Density
0.053 lb/cu in
Water Absorption Rating
Good
Friction Rating
Very Slippery
Standards
ASTM D4181, ASTM D6100, ASTM D6778
Wear Rate
2.00 x 10^-6 cu mm/N-m
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
4.7 x 10^-5 in/in/ Degrees F
FDA Compliance
21 CFR 177.2480
Dielectric Strength
500 kV/in
Light Transmission
0 %
Rockwell Hardness
89 HRM
Filler Material
PTFE
Static-Resistant
Not Static-Resistant
Fabrication
Extruded
UV-Resistant
Not UV-Resistant
Flexural Modulus
450,000 psi
Scratch-Resistant
Scratch-Resistant
Shore Hardness
86 Shore D

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade PTFE-Filled, Plastic Length 3 ft, Plastic Diameter 1 in, Brown, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 185 Degrees F, Tensile Strength 7,600 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.3, Water Absorption 0.2 Percent, Plastic Density 0.053 lb/cu in, Plastic Hardness Rockwell M89

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.