Zoro Homepage

Brown Acetal Homopolymer Plastic Rod

  • Mfr # RDELAF1.250x24.000

  • Zoro # G001701248


product price: $66.39
/ea

Key Features

Material
Acetal Homopolymer
Color
Brown
Friction Coefficient
0.3
Standards
ASTM D4181, ASTM D6100, ASTM D6778
Impact Strength Rating
Poor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDELAF1.250x24.000
Zoro #
G001701248
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Length
24 in
Plastic Length Tolerance
+0.030/-0.000 in
Plastic Diameter Tolerance
+0.005/-0.000 in
Plastic Diameter
1 1/4 in
Nominal Size
2 3/4 in dia x 2 ft L

Details

Item
Acetal Homopolymer Rod
Material
Acetal Homopolymer
Color
Brown
Friction Coefficient
0.3
Standards
ASTM D4181, ASTM D6100, ASTM D6778
Impact Strength Rating
Poor
Grade
PTFE-Filled
Impact Strength
1 ft-lb/in
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Wear Factor
Excellent
UV Resistant
No
Friction Rating
Very Slippery
Temperature Range
-40 Degrees to 185 Degrees F
Plastic Density
0.053 lb/cu in
Water Absorption
0.2 %
Minimum Temperature
-40 Degrees F
Maximum Temperature
185 Degrees F
Machinability
100 %
Plastic Hardness
Rockwell M89
Tensile Strength
7,600 psi
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Shape
Rod
Weight
7.36 lb
Water Absorption Rating
Good
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Scratch-Resistant
Filler Material
PTFE
Rockwell Hardness
89 HRM
Shore Hardness
86 Shore D
UV-Resistant
Not UV-Resistant
FDA Compliance
21 CFR 177.2480
Light Transmission
0 %
Fabrication
Extruded
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
4.7 x 10^-5 in/in/ Degrees F
Wear Rate
2.00 x 10^-6 cu mm/N-m
Dielectric Strength
500 kV/in
Flexural Modulus
450,000 psi

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade PTFE-Filled, Plastic Length 24 in, Plastic Diameter 1 1/4 in, Brown, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 185 Degrees F, Tensile Strength 7,600 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.3, Water Absorption 0.2 Percent, Plastic Density 0.053 lb/cu in, Plastic Hardness Rockwell M89

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.