Zoro Homepage

Brown Acetal Homopolymer Plastic Rod

  • Mfr # RDELAF2.250x48.000

  • Zoro # G101701247


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Material
Acetal Homopolymer
Color
Brown
Shape
Rod
Minimum Temperature
-40 Degrees F
Plastic Length Tolerance
+0.030/-0.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDELAF2.250x48.000
Zoro #
G101701247
UPC #
-
Country of Origin
United States

Dimensions

Plastic Length Tolerance
+0.030/-0.000 in
Plastic Diameter
2 1/4 in
Nominal Size
5 1/4 in dia x 4 ft L
Plastic Diameter Tolerance
+0.250/-0.000 in
Plastic Length
4 ft

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade PTFE-Filled, Plastic Length 4 ft, Plastic Diameter 2 1/4 in, Brown, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 185 Degrees F, Tensile Strength 7,600 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.3, Water Absorption 0.2 Percent, Plastic Density 0.053 lb/cu in, Plastic Hardness Rockwell M89

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.