Brown Acetal Homopolymer Plastic Rod
Mfr # RDELAF.250x48.000
Zoro # G701701272
product price: $12.19
/eaKey Features
Material
Acetal Homopolymer
Color
Brown
Plastic Diameter Tolerance
+0.002/-0.000 in
Nominal Size
1/4 in dia x 4 ft L
Friction Rating
Very Slippery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RDELAF.250x48.000
Zoro #
G701701272
UPC #
-
Country of Origin
Multiple
Dimensions
Plastic Diameter Tolerance
+0.002/-0.000 in
Nominal Size
1/4 in dia x 4 ft L
Plastic Length
4 ft
Plastic Diameter
1/4 in
Plastic Length Tolerance
+0.030/-0.000 in
Description
Acetal Homopolymer Rod, Acetal Homopolymer, Grade PTFE-Filled, Plastic Length 4 ft, Plastic Diameter 1/4 in, Brown, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 185 Degrees F, Tensile Strength 7,600 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.3, Water Absorption 0.2 Percent, Plastic Density 0.053 lb/cu in, Plastic Hardness Rockwell M89
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.