Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brown Acetal Homopolymer Plastic Rod

  • Mfr # RDELAF3.000x48.000

  • Zoro # G301701269


product price: $732.99
/ea
Free Shipping & Returns

Key Features

Material
Acetal Homopolymer
Color
Brown
Weight
17.52 lb
Machinability
100 %
Wear Factor
Excellent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDELAF3.000x48.000
Zoro #
G301701269
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Length Tolerance
+0.030/-0.000 in
Plastic Diameter
3 in
Plastic Diameter Tolerance
+0.250/-0.000 in
Plastic Length
4 ft
Nominal Size
3 in dia x 4 ft L

Details

Item
Acetal Homopolymer Rod
Material
Acetal Homopolymer
Color
Brown
Weight
17.52 lb
Machinability
100 %
Wear Factor
Excellent
Plastic Density
0.053 lb/cu in
Temperature Range
-40 Degrees to 185 Degrees F
Corrosion and Chemical Resistance
Fair
Plastic Hardness
Rockwell M89
Shape
Rod
Standards
ASTM D4181, ASTM D6100, ASTM D6778
Tensile Strength
7,600 psi
Friction Rating
Very Slippery
Impact Strength Rating
Poor
Water Absorption
0.2 %
Maximum Temperature
185 Degrees F
Water Absorption Rating
Good
Tensile Strength Rating
Good
UV Resistant
No
Plastic Hardness Rating
Hard
Friction Coefficient
0.3
Plastic Clarity
Opaque
Minimum Temperature
-40 Degrees F
Grade
PTFE-Filled
Impact Strength
1 ft-lb/in
Filler Material
PTFE
Shore Hardness
86 Shore D
Coefficient of Thermal Expansion
4.7 x 10^-5 in/in/ Degrees F
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Scratch-Resistant
Fabrication
Extruded
Metal Detectable
Not Metal Detectable
FDA Compliance
21 CFR 177.2480
Flexural Modulus
450,000 psi
Static-Resistant
Not Static-Resistant
Wear Rate
2.00 x 10^-6 cu mm/N-m
Light Transmission
0 %
Dielectric Strength
500 kV/in
Rockwell Hardness
89 HRM

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade PTFE-Filled, Plastic Length 4 ft, Plastic Diameter 3 in, Brown, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 185 Degrees F, Tensile Strength 7,600 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.3, Water Absorption 0.2 Percent, Plastic Density 0.053 lb/cu in, Plastic Hardness Rockwell M89

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.