Brown Acetal Homopolymer Plastic Rod
Mfr # RDELAF3.50x24.000
Zoro # G401701275
product price: $536.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Acetal Homopolymer
Color
Brown
Shape
Rod
Weight
233.92 lb
Plastic Clarity
Opaque
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RDELAF3.50x24.000
Zoro #
G401701275
UPC #
-
Country of Origin
Multiple
Dimensions
Plastic Length Tolerance
+0.030/-0.000 in
Plastic Diameter Tolerance
+0.250/-0.000 in
Plastic Length
24 in
Nominal Size
15 1/2 in dia x 2 ft L
Plastic Diameter
3 1/2 in
Description
Acetal Homopolymer Rod, Acetal Homopolymer, Grade PTFE-Filled, Plastic Length 24 in, Plastic Diameter 3 1/2 in, Brown, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 185 Degrees F, Tensile Strength 7,600 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.3, Water Absorption 0.2 Percent, Plastic Density 0.053 lb/cu in, Plastic Hardness Rockwell M89
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.