Shop ZORO SELECT

Brown Acetal Homopolymer Plastic Rod

  • Mfr # RDELAF3.50x48.000
  • Zoro # G201701291

product price: 
$
1,028.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Material
Acetal Homopolymer
Color
Brown
Tensile Strength Rating
Good
Plastic Length
4 ft
Plastic Length Tolerance
+0.030/-0.000 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RDELAF3.50x48.000
Zoro #
G201701291
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Length
4 ft
Plastic Length Tolerance
+0.030/-0.000 in
Plastic Diameter
3 1/2 in
Nominal Size
15 1/2 in dia x 4 ft L
Plastic Diameter Tolerance
+0.250/-0.000 in

Details

Item
Acetal Homopolymer Rod
Material
Acetal Homopolymer
Color
Brown
Tensile Strength Rating
Good
Plastic Hardness
Rockwell M89
Weight
467.84 lb
Wear Factor
Excellent
Grade
PTFE-Filled
Maximum Temperature
185 Degrees F
Minimum Temperature
-40 Degrees F
Water Absorption Rating
Good
Plastic Hardness Rating
Hard
Standards
ASTM D4181, ASTM D6100, ASTM D6778
UV Resistant
No
Friction Rating
Very Slippery
Shape
Rod
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Water Absorption
0.2 %
Impact Strength
1 ft-lb/in
Tensile Strength
7,600 psi
Corrosion and Chemical Resistance
Fair
Temperature Range
-40 Degrees to 185 Degrees F
Friction Coefficient
0.3
Machinability
100 %
Plastic Density
0.053 lb/cu in
FDA Compliance
21 CFR 177.2480
Dielectric Strength
500 kV/in
Shore Hardness
86 Shore D
Fabrication
Extruded
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Filler Material
PTFE
Light Transmission
0 %
Scratch-Resistant
Scratch-Resistant
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
4.7 x 10^-5 in/in/ Degrees F
Flexural Modulus
450,000 psi
Rockwell Hardness
89 HRM
Wear Rate
2.00 x 10^-6 cu mm/N-m

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade PTFE-Filled, Plastic Length 4 ft, Plastic Diameter 3 1/2 in, Brown, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 185 Degrees F, Tensile Strength 7,600 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.3, Water Absorption 0.2 Percent, Plastic Density 0.053 lb/cu in, Plastic Hardness Rockwell M89

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.