Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brown Acetal Homopolymer Plastic Rod

  • Mfr # RDELAF4.000x48.000

  • Zoro # G001701279


product price: $1,502.99
/ea
Free Shipping & Returns

Key Features

Material
Acetal Homopolymer
Color
Brown
Plastic Length
4 ft
Tensile Strength Rating
Good
UV Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDELAF4.000x48.000
Zoro #
G001701279
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Length
4 ft
Plastic Diameter
4 in
Plastic Length Tolerance
+0.030/-0.000 in
Nominal Size
4 in dia x 4 ft L
Plastic Diameter Tolerance
+0.250/-0.000 in

Details

Item
Acetal Homopolymer Rod
Material
Acetal Homopolymer
Color
Brown
Tensile Strength Rating
Good
UV Resistant
No
Water Absorption Rating
Good
Shape
Rod
Friction Rating
Very Slippery
Tensile Strength
7,600 psi
Machinability
100 %
Plastic Hardness
Rockwell M89
Wear Factor
Excellent
Corrosion and Chemical Resistance
Fair
Impact Strength Rating
Poor
Standards
ASTM D4181, ASTM D6100, ASTM D6778
Water Absorption
0.2 %
Maximum Temperature
185 Degrees F
Weight
31.16 lb
Impact Strength
1 ft-lb/in
Grade
PTFE-Filled
Minimum Temperature
-40 Degrees F
Temperature Range
-40 Degrees to 185 Degrees F
Plastic Density
0.053 lb/cu in
Plastic Clarity
Opaque
Friction Coefficient
0.3
Plastic Hardness Rating
Hard
Flexural Modulus
450,000 psi
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Scratch-Resistant
Filler Material
PTFE
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Dielectric Strength
500 kV/in
Rockwell Hardness
89 HRM
Shore Hardness
86 Shore D
Light Transmission
0 %
Coefficient of Thermal Expansion
4.7 x 10^-5 in/in/ Degrees F
FDA Compliance
21 CFR 177.2480
Fabrication
Extruded
Wear Rate
2.00 x 10^-6 cu mm/N-m

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade PTFE-Filled, Plastic Length 4 ft, Plastic Diameter 4 in, Brown, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 185 Degrees F, Tensile Strength 7,600 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.3, Water Absorption 0.2 Percent, Plastic Density 0.053 lb/cu in, Plastic Hardness Rockwell M89

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.