Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brown Acetal Homopolymer Plastic Rod

  • Mfr # RDELAF5.000x24.000

  • Zoro # G201701314


product price: $1,116.99
/ea
Free Shipping & Returns

Key Features

Material
Acetal Homopolymer
Color
Brown
Plastic Length Tolerance
+0.030/-0.000 in
Plastic Hardness Rating
Hard
Machinability
100 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDELAF5.000x24.000
Zoro #
G201701314
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Length Tolerance
+0.030/-0.000 in
Plastic Length
24 in
Plastic Diameter
5 in
Nominal Size
5 in dia x 2 ft L
Plastic Diameter Tolerance
+0.250/-0.000 in

Details

Item
Acetal Homopolymer Rod
Material
Acetal Homopolymer
Color
Brown
Plastic Hardness Rating
Hard
Machinability
100 %
Friction Rating
Very Slippery
Corrosion and Chemical Resistance
Fair
Temperature Range
-40 Degrees to 185 Degrees F
Plastic Density
0.053 lb/cu in
Water Absorption
0.2 %
Weight
24.34 lb
Impact Strength
1 ft-lb/in
Plastic Clarity
Opaque
Grade
PTFE-Filled
Standards
ASTM D4181, ASTM D6100, ASTM D6778
Maximum Temperature
185 Degrees F
UV Resistant
No
Plastic Hardness
Rockwell M89
Minimum Temperature
-40 Degrees F
Friction Coefficient
0.3
Tensile Strength
7,600 psi
Tensile Strength Rating
Good
Wear Factor
Excellent
Shape
Rod
Impact Strength Rating
Poor
Water Absorption Rating
Good
FDA Compliance
21 CFR 177.2480
Coefficient of Thermal Expansion
4.7 x 10^-5 in/in/ Degrees F
Filler Material
PTFE
Scratch-Resistant
Scratch-Resistant
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Dielectric Strength
500 kV/in
Wear Rate
2.00 x 10^-6 cu mm/N-m
Static-Resistant
Not Static-Resistant
Rockwell Hardness
89 HRM
Fabrication
Extruded
Shore Hardness
86 Shore D
Flexural Modulus
450,000 psi
Light Transmission
0 %

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade PTFE-Filled, Plastic Length 24 in, Plastic Diameter 5 in, Brown, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 185 Degrees F, Tensile Strength 7,600 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.3, Water Absorption 0.2 Percent, Plastic Density 0.053 lb/cu in, Plastic Hardness Rockwell M89

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.