Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brown Acetal Homopolymer Plastic Rod

  • Mfr # RDELAF5.000x48.000

  • Zoro # G101701315


product price: $2,232.99
/ea
Free Shipping & Returns

Key Features

Material
Acetal Homopolymer
Color
Brown
Machinability
100 %
Weight
48.68 lb
Tensile Strength
7,600 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDELAF5.000x48.000
Zoro #
G101701315
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Diameter Tolerance
+0.250/-0.000 in
Plastic Length
4 ft
Plastic Length Tolerance
+0.030/-0.000 in
Plastic Diameter
5 in
Nominal Size
5 in dia x 4 ft L

Details

Item
Acetal Homopolymer Rod
Material
Acetal Homopolymer
Color
Brown
Machinability
100 %
Weight
48.68 lb
Tensile Strength
7,600 psi
Plastic Density
0.053 lb/cu in
Water Absorption
0.2 %
Water Absorption Rating
Good
Plastic Hardness Rating
Hard
Tensile Strength Rating
Good
Wear Factor
Excellent
Impact Strength Rating
Poor
UV Resistant
No
Corrosion and Chemical Resistance
Fair
Shape
Rod
Friction Rating
Very Slippery
Plastic Hardness
Rockwell M89
Temperature Range
-40 Degrees to 185 Degrees F
Plastic Clarity
Opaque
Standards
ASTM D4181, ASTM D6100, ASTM D6778
Impact Strength
1 ft-lb/in
Grade
PTFE-Filled
Maximum Temperature
185 Degrees F
Minimum Temperature
-40 Degrees F
Friction Coefficient
0.3
Shore Hardness
86 Shore D
Wear Rate
2.00 x 10^-6 cu mm/N-m
Dielectric Strength
500 kV/in
Metal Detectable
Not Metal Detectable
Light Transmission
0 %
FDA Compliance
21 CFR 177.2480
Fabrication
Extruded
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Scratch-Resistant
Rockwell Hardness
89 HRM
Coefficient of Thermal Expansion
4.7 x 10^-5 in/in/ Degrees F
Static-Resistant
Not Static-Resistant
Filler Material
PTFE
Flexural Modulus
450,000 psi

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade PTFE-Filled, Plastic Length 4 ft, Plastic Diameter 5 in, Brown, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 185 Degrees F, Tensile Strength 7,600 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.3, Water Absorption 0.2 Percent, Plastic Density 0.053 lb/cu in, Plastic Hardness Rockwell M89

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.