Zoro Homepage

Brown Acetal Homopolymer Plastic Rod

  • Mfr # RDELAF.500x60.000

  • Zoro # G901701287


product price: $43.19
/ea

Key Features

Material
Acetal Homopolymer
Color
Brown
Wear Factor
Excellent
Friction Rating
Very Slippery
Maximum Temperature
185 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDELAF.500x60.000
Zoro #
G901701287
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Length
5 ft
Plastic Diameter
1/2 in
Plastic Length Tolerance
+0.030/-0.000 in
Plastic Diameter Tolerance
+0.002/-0.000 in
Nominal Size
1/2 in dia x 5 ft L

Details

Item
Acetal Homopolymer Rod
Material
Acetal Homopolymer
Color
Brown
Wear Factor
Excellent
Friction Rating
Very Slippery
Maximum Temperature
185 Degrees F
Tensile Strength
7,600 psi
Shape
Rod
Minimum Temperature
-40 Degrees F
Plastic Density
0.053 lb/cu in
Grade
PTFE-Filled
Water Absorption
0.2 %
Water Absorption Rating
Good
Weight
0.6 lb
Impact Strength
1 ft-lb/in
Temperature Range
-40 Degrees to 185 Degrees F
Plastic Clarity
Opaque
Plastic Hardness Rating
Hard
Machinability
100 %
Impact Strength Rating
Poor
Standards
ASTM D4181, ASTM D6100, ASTM D6778
Plastic Hardness
Rockwell M89
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Fair
UV Resistant
No
Friction Coefficient
0.3
FDA Compliance
21 CFR 177.2480
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Shore Hardness
86 Shore D
Light Transmission
0 %
Wear Rate
2.00 x 10^-6 cu mm/N-m
Filler Material
PTFE
Flexural Modulus
450,000 psi
Scratch-Resistant
Scratch-Resistant
Rockwell Hardness
89 HRM
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
4.7 x 10^-5 in/in/ Degrees F
Fabrication
Extruded
Dielectric Strength
500 kV/in

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade PTFE-Filled, Plastic Length 5 ft, Plastic Diameter 1/2 in, Brown, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 185 Degrees F, Tensile Strength 7,600 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.3, Water Absorption 0.2 Percent, Plastic Density 0.053 lb/cu in, Plastic Hardness Rockwell M89

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.