Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brown Acetal Homopolymer Plastic Rod

  • Mfr # RDELAF.625x12.000

  • Zoro # G601701280


product price: $9.59
/ea

Key Features

Material
Acetal Homopolymer
Color
Brown
Grade
PTFE-Filled
Minimum Temperature
-40 Degrees F
Machinability
100 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDELAF.625x12.000
Zoro #
G601701280
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Diameter
5/8 in
Plastic Length
12 in
Plastic Length Tolerance
+0.030/-0.000 in
Nominal Size
5/8 in dia x 1 ft L
Plastic Diameter Tolerance
+0.002/-0.000 in

Details

Item
Acetal Homopolymer Rod
Material
Acetal Homopolymer
Color
Brown
Grade
PTFE-Filled
Minimum Temperature
-40 Degrees F
Machinability
100 %
Plastic Hardness
Rockwell M89
Corrosion and Chemical Resistance
Fair
Plastic Density
0.053 lb/cu in
Impact Strength
1 ft-lb/in
Shape
Rod
Tensile Strength
7,600 psi
Plastic Hardness Rating
Hard
Tensile Strength Rating
Good
Water Absorption
0.2 %
Weight
0.19 lb
Standards
ASTM D4181, ASTM D6100, ASTM D6778
UV Resistant
No
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Friction Coefficient
0.3
Water Absorption Rating
Good
Maximum Temperature
185 Degrees F
Wear Factor
Excellent
Temperature Range
-40 Degrees to 185 Degrees F
Impact Strength Rating
Poor
Metal Detectable
Not Metal Detectable
Wear Rate
2.00 x 10^-6 cu mm/N-m
Scratch-Resistant
Scratch-Resistant
Coefficient of Thermal Expansion
4.7 x 10^-5 in/in/ Degrees F
Light Transmission
0 %
Fabrication
Extruded
Dielectric Strength
500 kV/in
Filler Material
PTFE
Static-Resistant
Not Static-Resistant
Shore Hardness
86 Shore D
Rockwell Hardness
89 HRM
FDA Compliance
21 CFR 177.2480
UV-Resistant
Not UV-Resistant
Flexural Modulus
450,000 psi

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade PTFE-Filled, Plastic Length 12 in, Plastic Diameter 5/8 in, Brown, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 185 Degrees F, Tensile Strength 7,600 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.3, Water Absorption 0.2 Percent, Plastic Density 0.053 lb/cu in, Plastic Hardness Rockwell M89

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.