Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brown Acetal Homopolymer Plastic Rod

  • Mfr # RDELAF.625x24.000

  • Zoro # G901701300


product price: $19.15
/ea

Key Features

Material
Acetal Homopolymer
Color
Brown
Wear Factor
Excellent
Grade
PTFE-Filled
Temperature Range
-40 Degrees to 185 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDELAF.625x24.000
Zoro #
G901701300
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Length Tolerance
+0.030/-0.000 in
Plastic Diameter Tolerance
+0.002/-0.000 in
Plastic Diameter
5/8 in
Plastic Length
24 in
Nominal Size
5/8 in dia x 2 ft L

Details

Item
Acetal Homopolymer Rod
Material
Acetal Homopolymer
Color
Brown
Wear Factor
Excellent
Grade
PTFE-Filled
Temperature Range
-40 Degrees to 185 Degrees F
Water Absorption
0.2 %
Impact Strength Rating
Poor
Water Absorption Rating
Good
Weight
0.38 lb
Maximum Temperature
185 Degrees F
Plastic Density
0.053 lb/cu in
Standards
ASTM D4181, ASTM D6100, ASTM D6778
UV Resistant
No
Minimum Temperature
-40 Degrees F
Plastic Hardness
Rockwell M89
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Tensile Strength
7,600 psi
Friction Coefficient
0.3
Plastic Hardness Rating
Hard
Shape
Rod
Corrosion and Chemical Resistance
Fair
Machinability
100 %
Impact Strength
1 ft-lb/in
Friction Rating
Very Slippery
UV-Resistant
Not UV-Resistant
Rockwell Hardness
89 HRM
Static-Resistant
Not Static-Resistant
FDA Compliance
21 CFR 177.2480
Scratch-Resistant
Scratch-Resistant
Shore Hardness
86 Shore D
Filler Material
PTFE
Light Transmission
0 %
Wear Rate
2.00 x 10^-6 cu mm/N-m
Flexural Modulus
450,000 psi
Fabrication
Extruded
Coefficient of Thermal Expansion
4.7 x 10^-5 in/in/ Degrees F
Dielectric Strength
500 kV/in
Metal Detectable
Not Metal Detectable

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade PTFE-Filled, Plastic Length 24 in, Plastic Diameter 5/8 in, Brown, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 185 Degrees F, Tensile Strength 7,600 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.3, Water Absorption 0.2 Percent, Plastic Density 0.053 lb/cu in, Plastic Hardness Rockwell M89

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.