Zoro Homepage

Brown Acetal Homopolymer Plastic Rod

  • Mfr # RDELAF.750x48.000

  • Zoro # G801701301


product price: $57.99
/ea

Key Features

Material
Acetal Homopolymer
Color
Brown
Plastic Hardness Rating
Hard
Wear Factor
Excellent
Water Absorption Rating
Good
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDELAF.750x48.000
Zoro #
G801701301
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Length
4 ft
Nominal Size
3/4 in dia x 4 ft L
Plastic Length Tolerance
+0.030/-0.000 in
Plastic Diameter Tolerance
+0.002/-0.000 in
Plastic Diameter
3/4 in

Details

Item
Acetal Homopolymer Rod
Material
Acetal Homopolymer
Color
Brown
Plastic Hardness Rating
Hard
Wear Factor
Excellent
Water Absorption Rating
Good
Impact Strength Rating
Poor
Friction Coefficient
0.3
Friction Rating
Very Slippery
Standards
ASTM D4181, ASTM D6100, ASTM D6778
Grade
PTFE-Filled
Shape
Rod
Plastic Clarity
Opaque
Temperature Range
-40 Degrees to 185 Degrees F
Machinability
100 %
Water Absorption
0.2 %
Impact Strength
1 ft-lb/in
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Fair
Weight
1.08 lb
Minimum Temperature
-40 Degrees F
UV Resistant
No
Tensile Strength
7,600 psi
Plastic Density
0.053 lb/cu in
Plastic Hardness
Rockwell M89
Maximum Temperature
185 Degrees F
Wear Rate
2.00 x 10^-6 cu mm/N-m
Coefficient of Thermal Expansion
4.7 x 10^-5 in/in/ Degrees F
Flexural Modulus
450,000 psi
Light Transmission
0 %
FDA Compliance
21 CFR 177.2480
Dielectric Strength
500 kV/in
Metal Detectable
Not Metal Detectable
Rockwell Hardness
89 HRM
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Scratch-Resistant
Fabrication
Extruded
Filler Material
PTFE
UV-Resistant
Not UV-Resistant
Shore Hardness
86 Shore D

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade PTFE-Filled, Plastic Length 4 ft, Plastic Diameter 3/4 in, Brown, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 185 Degrees F, Tensile Strength 7,600 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.3, Water Absorption 0.2 Percent, Plastic Density 0.053 lb/cu in, Plastic Hardness Rockwell M89

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.