Zoro Homepage

Brown Acetal Homopolymer Plastic Rod

  • Mfr # RDELAF.875x12.000

  • Zoro # G101701285


product price: $21.39
/ea

Key Features

Material
Acetal Homopolymer
Color
Brown
Minimum Temperature
-40 Degrees F
Nominal Size
7/8 in dia x 1 ft L
Plastic Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDELAF.875x12.000
Zoro #
G101701285
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Size
7/8 in dia x 1 ft L
Plastic Length
12 in
Plastic Diameter Tolerance
+0.002/-0.000 in
Plastic Diameter
7/8 in
Plastic Length Tolerance
+0.030/-0.000 in

Details

Item
Acetal Homopolymer Rod
Material
Acetal Homopolymer
Color
Brown
Minimum Temperature
-40 Degrees F
Corrosion and Chemical Resistance
Fair
Impact Strength Rating
Poor
Wear Factor
Excellent
Plastic Clarity
Opaque
Plastic Hardness Rating
Hard
UV Resistant
No
Machinability
100 %
Tensile Strength Rating
Good
Impact Strength
1 ft-lb/in
Grade
PTFE-Filled
Temperature Range
-40 Degrees to 185 Degrees F
Friction Coefficient
0.3
Friction Rating
Very Slippery
Water Absorption
0.2 %
Maximum Temperature
185 Degrees F
Plastic Density
0.053 lb/cu in
Standards
ASTM D4181, ASTM D6100, ASTM D6778
Water Absorption Rating
Good
Shape
Rod
Tensile Strength
7,600 psi
Plastic Hardness
Rockwell M89
Weight
0.38 lb
Flexural Modulus
450,000 psi
Shore Hardness
86 Shore D
Coefficient of Thermal Expansion
4.7 x 10^-5 in/in/ Degrees F
Scratch-Resistant
Scratch-Resistant
UV-Resistant
Not UV-Resistant
Filler Material
PTFE
Rockwell Hardness
89 HRM
Dielectric Strength
500 kV/in
Fabrication
Extruded
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Wear Rate
2.00 x 10^-6 cu mm/N-m
Light Transmission
0 %
FDA Compliance
21 CFR 177.2480

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade PTFE-Filled, Plastic Length 12 in, Plastic Diameter 7/8 in, Brown, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 185 Degrees F, Tensile Strength 7,600 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.3, Water Absorption 0.2 Percent, Plastic Density 0.053 lb/cu in, Plastic Hardness Rockwell M89

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.