Zoro Homepage

Brown Acetal Homopolymer Plastic Rod

  • Mfr # RDELAF.875x48.000

  • Zoro # G001701255


product price: $85.39
/ea
Free Shipping & Returns

Key Features

Material
Acetal Homopolymer
Color
Brown
Plastic Diameter Tolerance
+0.002/-0.000 in
Friction Coefficient
0.3
Tensile Strength Rating
Good
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDELAF.875x48.000
Zoro #
G001701255
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Diameter Tolerance
+0.002/-0.000 in
Nominal Size
7/8 in dia x 4 ft L
Plastic Diameter
7/8 in
Plastic Length Tolerance
+0.030/-0.000 in
Plastic Length
4 ft

Details

Item
Acetal Homopolymer Rod
Material
Acetal Homopolymer
Color
Brown
Friction Coefficient
0.3
Tensile Strength Rating
Good
Minimum Temperature
-40 Degrees F
Plastic Density
0.053 lb/cu in
Friction Rating
Very Slippery
Corrosion and Chemical Resistance
Fair
Wear Factor
Excellent
Maximum Temperature
185 Degrees F
Shape
Rod
UV Resistant
No
Impact Strength Rating
Poor
Grade
PTFE-Filled
Plastic Hardness Rating
Hard
Water Absorption Rating
Good
Weight
1.52 lb
Plastic Hardness
Rockwell M89
Tensile Strength
7,600 psi
Machinability
100 %
Standards
ASTM D4181, ASTM D6100, ASTM D6778
Temperature Range
-40 Degrees to 185 Degrees F
Plastic Clarity
Opaque
Impact Strength
1 ft-lb/in
Water Absorption
0.2 %
Metal Detectable
Not Metal Detectable
Fabrication
Extruded
Flexural Modulus
450,000 psi
Coefficient of Thermal Expansion
4.7 x 10^-5 in/in/ Degrees F
FDA Compliance
21 CFR 177.2480
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Scratch-Resistant
Rockwell Hardness
89 HRM
Static-Resistant
Not Static-Resistant
Light Transmission
0 %
Shore Hardness
86 Shore D
Wear Rate
2.00 x 10^-6 cu mm/N-m
Filler Material
PTFE
Dielectric Strength
500 kV/in

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade PTFE-Filled, Plastic Length 4 ft, Plastic Diameter 7/8 in, Brown, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 185 Degrees F, Tensile Strength 7,600 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.3, Water Absorption 0.2 Percent, Plastic Density 0.053 lb/cu in, Plastic Hardness Rockwell M89

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.