Shop ZORO SELECT

Brown Acetal Homopolymer Sheet 12 in L x 12 in W x 0.25 in Thick

  • Mfr # SDELAF.250x12.000x12.000
  • Zoro # G201701321

product price: 
$
169.99
/ea
Free Shipping & Returns

Key Features

Plastic Thickness
0.25 in
Color
Brown
Material
Acetal Homopolymer
Standards
ASTM D4181, ASTM D6100, ASTM D6778
UV Resistant
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDELAF.250x12.000x12.000
Zoro #
G201701321
UPC #
-
Country of Origin
Multiple
Item
Acetal Homopolymer Sheet
Color
Brown
Material
Acetal Homopolymer
Standards
ASTM D4181, ASTM D6100, ASTM D6778
UV Resistant
No
Plastic Hardness Rating
Hard
Tensile Strength
10,000 psi
Friction Coefficient
0.3
Plastic Clarity
Opaque
Machinability
100 %
Water Absorption
0.2 %
Shape
Square
Minimum Temperature
-40 Degrees F
Corrosion and Chemical Resistance
Fair
Friction Rating
Very Slippery
Plastic Thickness Tolerance
+0.025/-0.000 in
Plastic Hardness
Rockwell M89
Wear Factor
Excellent
Water Absorption Rating
Good
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Temperature Range
-40 Degrees to 185 Degrees F
Weight
1.85 lb
Maximum Temperature
185 Degrees F
Impact Strength
1 ft-lb/in
Grade
PTFE-Filled
Plastic Density
1.41 g/cc
Minimum Adhesive Temperature
-30 Degrees F
Maximum Adhesive Temperature
180 Degrees F
Fabrication
Extruded
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
4.7 x 10^-5 in/in/ Degrees F
Elongation
25 %
Rockwell Hardness
94 HRM
Light Transmission
0 %
Product Form
Sheet
Flexural Modulus
450,000 psi
Wear Rate
3.00 x 10^-6 cu mm/N-m
Dielectric Strength
500 kV/in
Scratch-Resistant
Scratch-Resistant
Product Type
Plastic Sheet
Shore Hardness
86 Shore D
Filler Material
PTFE
FDA Compliance
21 CFR 177.2480

Dimensions

Plastic Thickness
0.25 in
Plastic Width
12 in
Plastic Length
12 in
Plastic Length Tolerance
+0.030/-0.000 in
Nominal Size
12 in W x 12 in L
Plastic Width Tolerance
+0.030/-0.000 in

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade PTFE-Filled, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.25 in, Brown, Plastic Clarity Opaque, Tensile Strength 10,000 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.3, Water Absorption 0.2 Percent, Temperature Range -40 Degrees to 185 Degrees F, Plastic Density 1.41 g/cc, Plastic Hardness Rockwell M89

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.