Shop ZORO SELECT

Brown Acetal Homopolymer Sheet 4 ft L x 12 in W x 0.375 in Thick

  • Mfr # SDELAF.375x24.000x24.000
  • Zoro # G901701324

product price: 
$
770.99
/ea
Free Shipping & Returns

Key Features

Plastic Thickness
0.375 in
Plastic Width
12 in
Plastic Length
4 ft
Color
Brown
Maximum Temperature
185 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDELAF.375x24.000x24.000
Zoro #
G901701324
UPC #
-
Country of Origin
Multiple
Item
Acetal Homopolymer Sheet
Color
Brown
Maximum Temperature
185 Degrees F
Plastic Hardness
Rockwell M89
Machinability
100 %
Wear Factor
Excellent
Weight
11.12 lb
Impact Strength Rating
Poor
Water Absorption Rating
Good
Tensile Strength
10,000 psi
Plastic Density
1.41 g/cc
Impact Strength
1 ft-lb/in
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Fair
Minimum Temperature
-40 Degrees F
Material
Acetal Homopolymer
Grade
PTFE-Filled
Water Absorption
0.2 %
Plastic Hardness Rating
Hard
Plastic Clarity
Opaque
Standards
ASTM D4181, ASTM D6100, ASTM D6778
Temperature Range
-40 Degrees to 185 Degrees F
Friction Coefficient
0.3
UV Resistant
No
Friction Rating
Very Slippery
Shape
Rectangle
Plastic Thickness Tolerance
+0.025/-0.000 in
Maximum Adhesive Temperature
180 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Metal Detectable
Not Metal Detectable
Wear Rate
3.00 x 10^-6 cu mm/N-m
Elongation
25 %
Flexural Modulus
450,000 psi
Scratch-Resistant
Scratch-Resistant
Static-Resistant
Not Static-Resistant
Fabrication
Extruded
Coefficient of Thermal Expansion
4.7 x 10^-5 in/in/ Degrees F
Product Form
Sheet
UV-Resistant
Not UV-Resistant
Shore Hardness
86 Shore D
FDA Compliance
21 CFR 177.2480
Filler Material
PTFE
Light Transmission
0 %
Product Type
Plastic Sheet
Dielectric Strength
500 kV/in
Rockwell Hardness
94 HRM

Dimensions

Plastic Thickness
0.375 in
Plastic Width
12 in
Plastic Length
4 ft
Plastic Width Tolerance
+0.030/-0.000 in
Plastic Length Tolerance
+0.030/-0.000 in
Nominal Size
12 in W x 48 in L

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade PTFE-Filled, Plastic Length 4 ft, Plastic Width 12 in, Plastic Thickness 0.375 in, Brown, Plastic Clarity Opaque, Tensile Strength 10,000 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.3, Water Absorption 0.2 Percent, Temperature Range -40 Degrees to 185 Degrees F, Plastic Density 1.41 g/cc, Plastic Hardness Rockwell M89

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.