Brown Acetal Homopolymer Sheet 6 in L x 6 in W x 0.375 in Thick

  • Mfr # SDELAF.375x6.000x6.000

  • Zoro # G401701329


product price:  $87.39
/ea

Key Features

Plastic Thickness
0.375 in
Plastic Width
6 in
Plastic Length
6 in
Color
Brown
Plastic Hardness
Rockwell M89
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SDELAF.375x6.000x6.000
Zoro #
G401701329
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.375 in
Plastic Width
6 in
Plastic Length
6 in
Nominal Size
6 in W x 6 in L
Plastic Length Tolerance
+0.030/-0.000 in
Plastic Width Tolerance
+0.030/-0.000 in

Details

Item
Acetal Homopolymer Sheet
Color
Brown
Plastic Hardness
Rockwell M89
Temperature Range
-40 Degrees to 185 Degrees F
UV Resistant
No
Plastic Density
1.41 g/cc
Shape
Square
Plastic Thickness Tolerance
+0.025/-0.000 in
Friction Coefficient
0.3
Maximum Temperature
185 Degrees F
Standards
ASTM D4181, ASTM D6100, ASTM D6778
Wear Factor
Excellent
Plastic Clarity
Opaque
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Fair
Friction Rating
Very Slippery
Material
Acetal Homopolymer
Plastic Hardness Rating
Hard
Impact Strength Rating
Poor
Water Absorption Rating
Good
Weight
0.69 lb
Tensile Strength
10,000 psi
Water Absorption
0.2 %
Minimum Temperature
-40 Degrees F
Grade
PTFE-Filled
Machinability
100 %
Impact Strength
1 ft-lb/in
Minimum Adhesive Temperature
-30 Degrees F
Maximum Adhesive Temperature
180 Degrees F
Flexural Modulus
450,000 psi
Wear Rate
3.00 x 10^-6 cu mm/N-m
Filler Material
PTFE
Product Form
Sheet
Elongation
25 %
Coefficient of Thermal Expansion
4.7 x 10^-5 in/in/ Degrees F
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Scratch-Resistant
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Product Type
Plastic Sheet
Fabrication
Extruded
Light Transmission
0 %
FDA Compliance
21 CFR 177.2480
Rockwell Hardness
94 HRM
Shore Hardness
86 Shore D
Dielectric Strength
500 kV/in

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade PTFE-Filled, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.375 in, Brown, Plastic Clarity Opaque, Tensile Strength 10,000 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.3, Water Absorption 0.2 Percent, Temperature Range -40 Degrees to 185 Degrees F, Plastic Density 1.41 g/cc, Plastic Hardness Rockwell M89

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.