Shop ZORO SELECT

Brown Acetal Homopolymer Sheet 6 in L x 6 in W x 0.625 in Thick

  • Mfr # SDELAF.625x6.000x6.000
  • Zoro # G701701319

product price: 
$
122.99
/ea
Free Shipping & Returns

Key Features

Plastic Thickness
0.625 in
Color
Brown
Water Absorption Rating
Good
Plastic Length Tolerance
+0.030/-0.000 in
Nominal Size
6 in W x 6 in L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SDELAF.625x6.000x6.000
Zoro #
G701701319
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.625 in
Plastic Width
6 in
Plastic Length
6 in
Plastic Length Tolerance
+0.030/-0.000 in
Nominal Size
6 in W x 6 in L
Plastic Width Tolerance
+0.030/-0.000 in

Details

Item
Acetal Homopolymer Sheet
Color
Brown
Water Absorption Rating
Good
Minimum Temperature
-40 Degrees F
Tensile Strength
10,000 psi
UV Resistant
No
Plastic Thickness Tolerance
+0.025/-0.000 in
Plastic Clarity
Opaque
Friction Coefficient
0.3
Machinability
100 %
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Impact Strength
1 ft-lb/in
Wear Factor
Excellent
Grade
PTFE-Filled
Corrosion and Chemical Resistance
Fair
Temperature Range
-40 Degrees to 185 Degrees F
Weight
1.16 lb
Maximum Temperature
185 Degrees F
Plastic Hardness
Rockwell M89
Material
Acetal Homopolymer
Plastic Hardness Rating
Hard
Plastic Density
1.41 g/cc
Standards
ASTM D4181, ASTM D6100, ASTM D6778
Water Absorption
0.2 %
Friction Rating
Very Slippery
Shape
Square
Minimum Adhesive Temperature
-30 Degrees F
Maximum Adhesive Temperature
180 Degrees F
FDA Compliance
21 CFR 177.2480
Flexural Modulus
450,000 psi
UV-Resistant
Not UV-Resistant
Shore Hardness
86 Shore D
Fabrication
Extruded
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Scratch-Resistant
Elongation
25 %
Product Type
Plastic Sheet
Filler Material
PTFE
Wear Rate
3.00 x 10^-6 cu mm/N-m
Light Transmission
0 %
Dielectric Strength
500 kV/in
Product Form
Sheet
Metal Detectable
Not Metal Detectable
Rockwell Hardness
94 HRM
Coefficient of Thermal Expansion
4.7 x 10^-5 in/in/ Degrees F

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade PTFE-Filled, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.625 in, Brown, Plastic Clarity Opaque, Tensile Strength 10,000 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.3, Water Absorption 0.2 Percent, Temperature Range -40 Degrees to 185 Degrees F, Plastic Density 1.41 g/cc, Plastic Hardness Rockwell M89

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.