Brown G10-FR4 XX Fiberglass Epoxy Laminate Sheet 48 in L x 24 in W x 0.125 in Thick

  • Mfr # BULK-CS-GXX-3

  • Zoro # G705379880


product price:  $54.79
/ea

Key Features

Plastic Material
G10-FR4
Plastic Thickness
0.125 in
Plastic Width
24 in
Plastic Length
48 in
Plastic Color
Brown
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-CS-GXX-3
Zoro #
G705379880
UPC #
193005350109
Country of Origin
China

Dimensions

Plastic Thickness
0.125 in
Plastic Width
24 in
Plastic Length
48 in
Width Tolerance
+/-0.250 in
Nominal Size
24 in W x 48 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Length Tolerance
+/-0.250 in
Overall Length
4 ft
Overall Width
24 in
Thickness
1/8 in

Details

Item
XX Fiberglass Epoxy Laminate Sheet
Plastic Material
G10-FR4
Plastic Color
Brown
Max. Temp. (F)
300 Degrees F
Min. Temp. (F)
-10 Degrees F
Color
Brown
Backing Type
Plain
Plastic Thickness Tolerance
+/-0.113 in
Impact Strength Rating
Poor
Friction Rating
Not Rated
Machinability
Good
Water Absorption Rating
Poor
Plastic Clarity
Opaque
Standards
UL 94 HB
Plastic Density
0.049 lb/cu in
Impact Strength
0.6 ft-lb/in
Material
Fiberglass Epoxy Laminate
Minimum Temperature
-10 Degrees F
Tensile Strength
15,000 psi
Plastic Hardness
Rockwell M110
Plastic Hardness Rating
Extra Hard
UV Resistant
No
Tensile Strength Rating
Excellent
Temperature Range
-10 Degrees to 300 Degrees F
Water Absorption
1.25 %
Maximum Temperature
300 Degrees F
Shape
Sheet
Plastic Properties
Electrically Insulating
Wear Factor
Fair
Corrosion and Chemical Resistance
Good
Thickness Tolerance
+/-0.113 in
Grade
XX
Clarity
Opaque
Hardness
Rockwell M110
Density
0.049 lb/cu in
Hardness Rating
Extra Hard
Grouping
Sheet Stock

Description

XX Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Brown, Clarity Opaque, Thickness 1/8 in, Overall Length 4 ft, Overall Width 24 in, Tensile Strength 15,000 psi, Maximum Temperature 300 Degrees F, Minimum Temperature -10 Degrees F, Corrosion and Chemical Resistance Good, Hardness Rockwell M110, Thickness Tolerance +/-0.113 in, Impact Strength 0.6 ft-lb/in, Standards UL 94 HB, Friction Rating Not Rated, Grade XX, Grouping Sheet Stock, Hardness Rating Extra Hard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.