Shop ZORO SELECT

Brown G10-FR4 XX Fiberglass Epoxy Laminate Sheet 48 in L x 24 in W x 0.25 in Thick

  • Mfr # BULK-CS-GXX-5
  • Zoro # G605379881

product price: 
$
138.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
G10-FR4
Plastic Thickness
0.25 in
Plastic Width
24 in
Plastic Length
48 in
Plastic Color
Brown
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-CS-GXX-5
Zoro #
G605379881
UPC #
193005350116
Country of Origin
China

Dimensions

Plastic Thickness
0.25 in
Plastic Width
24 in
Plastic Length
48 in
Nominal Size
24 in W x 48 in L
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.250 in
Overall Length
4 ft
Overall Width
24 in
Thickness
1/4 in
Wire Rope Length
4 ft
Length
4 ft

Details

Item
XX Fiberglass Epoxy Laminate Sheet
Plastic Material
G10-FR4
Plastic Color
Brown
Max. Temp. (F)
300 Degrees F
Min. Temp. (F)
-10 Degrees F
Color
Brown
Corrosion and Chemical Resistance
Good
Plastic Thickness Tolerance
+/-10%
Water Absorption Rating
Poor
Water Absorption
1.25 %
Machinability
Good
Impact Strength Rating
Poor
Impact Strength
0.6 ft-lb/in
Tensile Strength Rating
Excellent
Plastic Properties
Electrically Insulating
Plastic Density
0.049 lb/cu in
Shape
Sheet
Wear Factor
Fair
Backing Type
Plain
Plastic Hardness Rating
Extra Hard
Friction Rating
Not Rated
Maximum Temperature
300 Degrees F
Minimum Temperature
-10 Degrees F
Thickness Tolerance
+0.10 in/-0.10 in
Plastic Hardness
Rockwell M110
Tensile Strength
15,000 psi
Grade
XX
Material
Fiberglass Epoxy Laminate
Standards
UL 94 HB
Temperature Range
-10 Degrees to 300 Degrees F
UV Resistant
No
Plastic Clarity
Opaque
Hardness Rating
Extra Hard
Hardness
Rockwell M110
Density
0.049 lb/cu in
Clarity
Opaque
Grouping
Sheet Stock
Shell Material
Fiberglass Epoxy Laminate
Wire Color
Brown

Description

XX Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Brown, Clarity Opaque, Thickness 1/4 in, Overall Length 4 ft, Overall Width 24 in, Tensile Strength 15,000 psi, Maximum Temperature 300 Degrees F, Minimum Temperature -10 Degrees F, Corrosion and Chemical Resistance Good, Hardness Rockwell M110, Thickness Tolerance +0.10 in/-0.10 in, Impact Strength 0.6 ft-lb/in, Standards UL 94 HB, Friction Rating Not Rated, Grade XX, Grouping Sheet Stock, Hardness Rating Extra Hard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.