Shop ZORO SELECT

Brown Garolite LE Fiberglass Epoxy Laminate Sheet 12 in L x 12 in W x 0.0625 in Thick

  • Mfr # BULK-CS-GLE-41
  • Zoro # G516218712

product price: 
$
9.89
/ea

Key Features

Plastic Material
Garolite
Plastic Thickness
0.0625 in
Plastic Width
12 in
Plastic Length
12 in
Plastic Color
Brown
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-CS-GLE-41
Zoro #
G516218712
UPC #
-
Country of Origin
United States
Item
LE Fiberglass Epoxy Laminate Sheet
Plastic Material
Garolite
Plastic Color
Brown
Max. Temp. (F)
265 Degrees F
Min. Temp. (F)
-45 Degrees F
Color
Brown
Material Color Family
Brown
Water Absorption
1.3 %
Thickness Tolerance
+0.10 in/-0.10 in
Friction Rating
Not Rated
Wear Factor
Fair
Impact Strength Rating
Poor
Temperature Range
-45 Degrees to 265 Degrees F
Plastic Properties
Electrical Applications, Wear Material
Minimum Temperature
-45 Degrees F
Water Absorption Rating
Poor
Machinability
Excellent
Standards
MIL-I-24768/13 FBE, NEMA
Hardness Rating
Extra Hard
Material
Fiberglass Epoxy Laminate
Hardness
Rockwell M105
Plastic Thickness Tolerance
+/-10%
Plastic Clarity
Opaque
Grade
LE
Density
0.048 lb/cu in
Impact Strength
1.3 ft-lb/in
Grouping
Sheet Stock
Operating Temp. Range
-45 Degrees to 265 Degrees F
Plastic Grouping
Sheet Stock
Plastic Hardness Rating
Extra Hard
Tensile Strength
9,000 psi
Plastic Hardness
Rockwell M105
Shape
Sheet
Clarity
Opaque
Tensile Strength Rating
Good
Maximum Temperature
265 Degrees F
UV Resistant
No
Corrosion and Chemical Resistance
Fair
Material Type
NEMA Grade LE
Shell Material
Fiberglass Epoxy Laminate
Wire Color
Brown
Traction Material
Fiberglass Epoxy Laminate

Dimensions

Plastic Thickness
0.0625 in
Plastic Width
12 in
Plastic Length
12 in
Plastic Width Tolerance
+/-0.25 in
Nominal Size
12 in W x 12 in L
Overall Length
12 in
Length Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.250 in
Thickness
63/1000 in
Width Tolerance
+/-0.250 in
Overall Width
12 in
Wire Rope Length
12 in
Length
12 in

Description

LE Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Brown, Clarity Opaque, Thickness 63/1000 in, Overall Length 12 in, Overall Width 12 in, Tensile Strength 9,000 psi, Maximum Temperature 265 Degrees F, Minimum Temperature -45 Degrees F, Corrosion and Chemical Resistance Fair, Hardness Rockwell M105, Thickness Tolerance +0.10 in/-0.10 in, Impact Strength 1.3 ft-lb/in, Standards MIL-I-24768/13 FBE, NEMA, Friction Rating Not Rated, Grade LE, Grouping Sheet Stock

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.