Brown Garolite LE Fiberglass Epoxy Laminate Sheet 48 in L x 36 in W x 0.1875 in Thick

  • Mfr # BULK-CS-GLE-186
  • Zoro # G416218713
product price: 
$
266.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Garolite
Plastic Thickness
0.1875 in
Plastic Length
48 in
Plastic Color
Brown
Max. Temp. (F)
265 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-CS-GLE-186
Zoro #
G416218713
UPC #
-
Country of Origin
United States
Item
LE Fiberglass Epoxy Laminate Sheet
Plastic Material
Garolite
Plastic Color
Brown
Max. Temp. (F)
265 Degrees F
Min. Temp. (F)
-45 Degrees F
Color
Brown
UV Resistant
No
Wear Factor
Fair
Plastic Properties
Electrical Applications, Wear Material
Hardness Rating
Extra Hard
Water Absorption Rating
Poor
Plastic Hardness
Rockwell M105
Minimum Temperature
-45 Degrees F
Temperature Range
-45 Degrees to 265 Degrees F
Standards
MIL-I-24768/13 FBE, NEMA
Friction Rating
Not Rated
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Fair
Operating Temp. Range
-45 Degrees to 265 Degrees F
Plastic Clarity
Opaque
Material
Fiberglass Epoxy Laminate
Material Type
NEMA Grade LE
Grouping
Sheet Stock
Hardness
Rockwell M105
Maximum Temperature
265 Degrees F
Tensile Strength Rating
Good
Tensile Strength
9,000 psi
Grade
LE
Shape
Sheet
Plastic Grouping
Sheet Stock
Water Absorption
1.3 %
Density
0.048 lb/cu in
Machinability
Excellent
Material Color Family
Brown
Clarity
Opaque
Plastic Thickness Tolerance
+/-10%
Impact Strength
1.3 ft-lb/in
Thickness Tolerance
+0.10 in/-0.10 in
Plastic Hardness Rating
Extra Hard
Shell Material
Fiberglass Epoxy Laminate
Wire Color
Brown

Dimensions

Plastic Thickness
0.1875 in
Plastic Width
36 in
Plastic Length
48 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
36 in W x 48 in L
Thickness
47/250 in
Overall Length
4 ft
Overall Width
36 in
Plastic Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.250 in
Wire Rope Length
4 ft
Length
4 ft

Description

LE Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Brown, Clarity Opaque, Thickness 47/250 in, Overall Length 4 ft, Overall Width 36 in, Tensile Strength 9,000 psi, Maximum Temperature 265 Degrees F, Minimum Temperature -45 Degrees F, Corrosion and Chemical Resistance Fair, Hardness Rockwell M105, Thickness Tolerance +0.10 in/-0.10 in, Impact Strength 1.3 ft-lb/in, Standards MIL-I-24768/13 FBE, NEMA, Friction Rating Not Rated, Grade LE, Grouping Sheet Stock

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.