Brown Garolite LE Fiberglass Epoxy Laminate Sheet 48 in L x 36 in W x 0.25 in Thick

  • Mfr # BULK-CS-GLE-187
  • Zoro # G316218714
product price: 
$
354.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Garolite
Plastic Thickness
0.25 in
Plastic Width
36 in
Plastic Length
48 in
Plastic Color
Brown
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-CS-GLE-187
Zoro #
G316218714
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.25 in
Plastic Width
36 in
Plastic Length
48 in
Length Tolerance
+/-0.250 in
Nominal Size
36 in W x 48 in L
Overall Width
36 in
Overall Length
4 ft
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Thickness
1/4 in
Width Tolerance
+/-0.250 in
Wire Rope Length
4 ft
Length
4 ft

Details

Item
LE Fiberglass Epoxy Laminate Sheet
Plastic Material
Garolite
Plastic Color
Brown
Max. Temp. (F)
265 Degrees F
Min. Temp. (F)
-45 Degrees F
Color
Brown
Plastic Grouping
Sheet Stock
Density
0.048 lb/cu in
Material
Fiberglass Epoxy Laminate
Minimum Temperature
-45 Degrees F
Thickness Tolerance
+0.10 in/-0.10 in
Operating Temp. Range
-45 Degrees to 265 Degrees F
Hardness Rating
Extra Hard
Impact Strength Rating
Poor
Standards
MIL-I-24768/13 FBE, NEMA
UV Resistant
No
Material Type
NEMA Grade LE
Wear Factor
Fair
Maximum Temperature
265 Degrees F
Water Absorption
1.3 %
Plastic Clarity
Opaque
Material Color Family
Brown
Clarity
Opaque
Plastic Hardness
Rockwell M105
Impact Strength
1.3 ft-lb/in
Tensile Strength Rating
Good
Temperature Range
-45 Degrees to 265 Degrees F
Grade
LE
Friction Rating
Not Rated
Shape
Sheet
Grouping
Sheet Stock
Corrosion and Chemical Resistance
Fair
Plastic Thickness Tolerance
+/-10%
Tensile Strength
9,000 psi
Plastic Properties
Electrical Applications, Wear Material
Hardness
Rockwell M105
Plastic Hardness Rating
Extra Hard
Machinability
Excellent
Water Absorption Rating
Poor
Shell Material
Fiberglass Epoxy Laminate
Wire Color
Brown

Description

LE Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Brown, Clarity Opaque, Thickness 1/4 in, Overall Length 4 ft, Overall Width 36 in, Tensile Strength 9,000 psi, Maximum Temperature 265 Degrees F, Minimum Temperature -45 Degrees F, Corrosion and Chemical Resistance Fair, Hardness Rockwell M105, Thickness Tolerance +0.10 in/-0.10 in, Impact Strength 1.3 ft-lb/in, Standards MIL-I-24768/13 FBE, NEMA, Friction Rating Not Rated, Grade LE, Grouping Sheet Stock

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.