Brown Garolite LE LE Fiberglass Epoxy Laminate Sheet 48 in L x 24 in W x 0.125 in Thick

  • Mfr # BULK-CS-GLE-3

  • Zoro # G2425484


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Garolite LE
Plastic Thickness
0.125 in
Plastic Width
24 in
Plastic Color
Brown
Max. Temp. (F)
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CS-GLE-3
Zoro #
G2425484
UPC #
193005350192
Country of Origin
United States

Dimensions

Plastic Thickness
0.125 in
Plastic Width
24 in
Plastic Length
48 in
Thickness
1/8 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
24 in W x 48 in L
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.250 in
Overall Length
4 ft
Overall Width
24 in

Details

Item
LE Fiberglass Epoxy Laminate Sheet
Plastic Material
Garolite LE
Plastic Color
Brown
Max. Temp. (F)
250 Degrees F
Min. Temp. (F)
0 Degrees F
Color
Brown
Material
Fiberglass Epoxy Laminate
Hardness
Rockwell M100
Operating Temp. Range
0 Degrees to 250 Degrees F
Plastic Properties
Machinable
Standards
UL 94 HB
Tensile Strength
13,000 psi
Temperature Range
0 Degrees to 250 Degrees F
Wear Factor
Fair
Backing Type
Plain
UV Resistant
No
Water Absorption
1.25 %
Plastic Hardness
Rockwell M100
Plastic Thickness Tolerance
+/-0.011 in
Water Absorption Rating
Poor
Maximum Temperature
250 Degrees F
Impact Strength Rating
Poor
Minimum Temperature
0 Degrees F
Friction Rating
Not Rated
Shape
Sheet
Corrosion and Chemical Resistance
Fair
Impact Strength
1.3 ft-lb/in
Tensile Strength Rating
Excellent
Plastic Clarity
Opaque
Grade
LE
Plastic Hardness Rating
Hard
Machinability
Excellent
Thickness Tolerance
+/-0.011 in
Plastic Density
0.048 lb/cu in
Clarity
Opaque
Hardness Rating
Hard
Density
0.048 lb/cu in
Grouping
Sheet Stock

Description

LE Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Brown, Clarity Opaque, Thickness 1/8 in, Overall Length 4 ft, Overall Width 24 in, Tensile Strength 13,000 psi, Maximum Temperature 250 Degrees F, Minimum Temperature 0 Degrees F, Corrosion and Chemical Resistance Fair, Hardness Rockwell M100, Thickness Tolerance +/-0.011 in, Impact Strength 1.3 ft-lb/in, Standards UL 94 HB, Friction Rating Not Rated, Grade LE, Grouping Sheet Stock, Hardness Rating Hard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.