Brown Garolite LE LE Fiberglass Epoxy Laminate Sheet 24 in L x 24 in W x 0.5 in Thick

  • Mfr # BULK-CS-GLE-20

  • Zoro # G2425545


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Garolite LE
Plastic Thickness
0.5 in
Plastic Width
24 in
Plastic Color
Brown
Max. Temp. (F)
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-CS-GLE-20
Zoro #
G2425545
UPC #
193005350246
Country of Origin
United States

Dimensions

Plastic Thickness
0.5 in
Plastic Width
24 in
Plastic Length
24 in
Thickness
1/2 in
Nominal Size
24 in W x 24 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.250 in
Overall Length
24 in
Overall Width
24 in

Details

Item
LE Fiberglass Epoxy Laminate Sheet
Plastic Material
Garolite LE
Plastic Color
Brown
Max. Temp. (F)
250 Degrees F
Min. Temp. (F)
0 Degrees F
Color
Brown
Material
Fiberglass Epoxy Laminate
Hardness
Rockwell M100
Standards
UL 94 HB
Plastic Properties
Machinable
Operating Temp. Range
0 Degrees to 250 Degrees F
Tensile Strength
13,000 psi
Water Absorption
1.25 %
Machinability
Excellent
Backing Type
Plain
Corrosion and Chemical Resistance
Fair
Tensile Strength Rating
Excellent
Wear Factor
Fair
UV Resistant
No
Plastic Clarity
Opaque
Plastic Hardness Rating
Hard
Shape
Sheet
Impact Strength
1.3 ft-lb/in
Minimum Temperature
0 Degrees F
Maximum Temperature
250 Degrees F
Friction Rating
Not Rated
Water Absorption Rating
Poor
Impact Strength Rating
Poor
Temperature Range
0 Degrees to 250 Degrees F
Plastic Hardness
Rockwell M100
Grade
LE
Plastic Thickness Tolerance
+/-0.034 in
Thickness Tolerance
+/-0.034 in
Plastic Density
0.048 lb/cu in
Clarity
Opaque
Hardness Rating
Hard
Density
0.048 lb/cu in
Grouping
Sheet Stock

Description

LE Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Brown, Clarity Opaque, Thickness 1/2 in, Overall Length 24 in, Overall Width 24 in, Tensile Strength 13,000 psi, Maximum Temperature 250 Degrees F, Minimum Temperature 0 Degrees F, Corrosion and Chemical Resistance Fair, Hardness Rockwell M100, Thickness Tolerance +/-0.034 in, Impact Strength 1.3 ft-lb/in, Standards UL 94 HB, Friction Rating Not Rated, Grade LE, Grouping Sheet Stock, Hardness Rating Hard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.