Zoro Homepage

Brown Garolite Sheet Stock 24" L x 12" W x 1.000" Thick

  • Mfr # BULK-CS-GCE-36

  • Zoro # G2783277


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Garolite
Plastic Thickness
1.000"
Plastic Width
12"
Plastic Length
24"
Plastic Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CS-GCE-36
Zoro #
G2783277
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
1.000"
Plastic Width
12"
Plastic Length
24"
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.250 in
Thickness
1 in
Width
12"
Length
24"
Nominal Size
12 in W x 24 in L
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Overall Length
24 in
Overall Width
12 in

Details

Item
Sheet Stock
Plastic Material
Garolite
Plastic Color
Brown
Max. Temp. (F)
265 Degrees F
Min. Temp. (F)
-45 Degrees F
Color
Brown
Standards
MIL-I-24768/14 FBG, NEMA
Plastic Grouping
Sheet Stock
Operating Temp. Range
-45 Degrees to 265 Degrees F
Thickness Tolerance
+0.10 in/-0.10 in
Plastic Properties
Electrical Applications, Wear Material
Impact Strength
1.7 ft-lb/in
Material Type
NEMA Grade CE
Tensile Strength
9,000 psi
Material Color Family
Brown
Material
Garolite
Grade
CE
Wear Factor
Fair
UV Resistant
No
Water Absorption Rating
Poor
Tensile Strength Rating
Good
Water Absorption
1.6 %
Minimum Temperature
-45 Degrees F
Temperature Range
-45 Degrees to 265 Degrees F
Corrosion and Chemical Resistance
Fair
Shape
Sheet
Plastic Hardness Rating
Extra Hard
Machinability
Good
Plastic Thickness Tolerance
+/-10%
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M105
Maximum Temperature
265 Degrees F
Friction Rating
Not Rated
Hardness Rating
Extra Hard
Density
0.049 lb/cu in
Hardness
Rockwell M105
Clarity
Opaque
Grouping
Sheet Stock

Description

CE Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Brown, Clarity Opaque, Thickness 1 in, Overall Length 24 in, Overall Width 12 in, Tensile Strength 9,000 psi, Maximum Temperature 265 Degrees F, Minimum Temperature -45 Degrees F, Corrosion and Chemical Resistance Fair, Hardness Rockwell M105, Thickness Tolerance +0.10 in/-0.10 in, Impact Strength 1.7 ft-lb/in, Standards MIL-I-24768/14 FBG, NEMA, Friction Rating Not Rated, Grade CE, Grouping Sheet Stock

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.