Shop ZORO SELECT

Brown Garolite Sheet Stock 36" L x 24" W x 0.125" Thick

  • Mfr # BULK-CS-GLE-304
  • Zoro # G3351984

product price: 
$
83.29
/ea

Key Features

Plastic Material
Garolite
Plastic Thickness
0.125 in
Plastic Width
24"
Plastic Length
36"
Plastic Color
Brown
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-CS-GLE-304
Zoro #
G3351984
UPC #
-
Country of Origin
United States
Item
Sheet Stock
Plastic Material
Garolite
Plastic Color
Brown
Max. Temp. (F)
265 Degrees F
Min. Temp. (F)
-45 Degrees F
Color
Brown
Plastic Properties
Electrical Applications, Wear Material
Material Type
NEMA Grade LE
Tensile Strength
9,000 psi
Operating Temp. Range
-45 Degrees to 265 Degrees F
Thickness Tolerance
+0.10 in/-0.10 in
Plastic Grouping
Sheet Stock
Impact Strength
1.3 ft-lb/in
Material Color Family
Brown
Standards
MIL-I-24768/13 FBE, NEMA
Material
Fiberglass Epoxy Laminate
Grade
LE
Machinability
Excellent
Wear Factor
Fair
Plastic Thickness Tolerance
+/-10%
Impact Strength Rating
Poor
Minimum Temperature
-45 Degrees F
Temperature Range
-45 Degrees to 265 Degrees F
Maximum Temperature
265 Degrees F
Tensile Strength Rating
Good
Water Absorption Rating
Poor
Shape
Sheet
UV Resistant
No
Plastic Hardness
Rockwell M105
Corrosion and Chemical Resistance
Fair
Plastic Clarity
Opaque
Water Absorption
1.3 %
Plastic Hardness Rating
Extra Hard
Friction Rating
Not Rated
Hardness Rating
Extra Hard
Hardness
Rockwell M105
Clarity
Opaque
Density
0.048 lb/cu in
Grouping
Sheet Stock
Shell Material
Fiberglass Epoxy Laminate
Wire Color
Brown
Traction Material
Fiberglass Epoxy Laminate

Dimensions

Plastic Thickness
0.125 in
Plastic Width
24"
Plastic Length
36"
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.250 in
Thickness
1/8 in
Length
36 in
Width
24"
Nominal Size
24 in W x 36 in L
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Overall Length
36 in
Overall Width
24 in
Wire Rope Length
36 in

Description

LE Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Brown, Clarity Opaque, Thickness 1/8 in, Overall Length 36 in, Overall Width 24 in, Tensile Strength 9,000 psi, Maximum Temperature 265 Degrees F, Minimum Temperature -45 Degrees F, Corrosion and Chemical Resistance Fair, Hardness Rockwell M105, Thickness Tolerance +0.10 in/-0.10 in, Impact Strength 1.3 ft-lb/in, Standards MIL-I-24768/13 FBE, NEMA, Friction Rating Not Rated, Grade LE, Grouping Sheet Stock

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.