Shop ZORO SELECT

Brown Garolite Sheet Stock 36" L x 24" W x 0.188" Thick

  • Mfr # BULK-CS-GCE-306
  • Zoro # G3080025

product price: 
$
110.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Garolite
Plastic Thickness
0.188 in
Plastic Width
24"
Plastic Length
36"
Plastic Color
Brown
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-CS-GCE-306
Zoro #
G3080025
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.188 in
Plastic Width
24"
Plastic Length
36"
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.250 in
Thickness
47/250 in
Length
36 in
Width
24"
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
24 in W x 36 in L
Overall Length
36 in
Overall Width
24 in
Wire Rope Length
36 in

Details

Item
Sheet Stock
Plastic Material
Garolite
Plastic Color
Brown
Max. Temp. (F)
265 Degrees F
Min. Temp. (F)
-45 Degrees F
Color
Brown
Standards
MIL-I-24768/14 FBG, NEMA
Plastic Grouping
Sheet Stock
Material Type
NEMA Grade CE
Material Color Family
Brown
Tensile Strength
9,000 psi
Operating Temp. Range
-45 Degrees to 265 Degrees F
Impact Strength
1.7 ft-lb/in
Plastic Properties
Electrical Applications, Wear Material
Thickness Tolerance
+0.10 in/-0.10 in
Material
Fiberglass Epoxy Laminate
Grade
CE
Maximum Temperature
265 Degrees F
Plastic Hardness
Rockwell M105
Temperature Range
-45 Degrees to 265 Degrees F
Plastic Clarity
Opaque
Shape
Sheet
Impact Strength Rating
Poor
Plastic Hardness Rating
Extra Hard
Machinability
Good
Plastic Thickness Tolerance
+/-10%
Minimum Temperature
-45 Degrees F
Corrosion and Chemical Resistance
Fair
UV Resistant
No
Tensile Strength Rating
Good
Water Absorption Rating
Poor
Water Absorption
1.6 %
Wear Factor
Fair
Friction Rating
Not Rated
Density
0.049 lb/cu in
Hardness
Rockwell M105
Clarity
Opaque
Hardness Rating
Extra Hard
Grouping
Sheet Stock
Shell Material
Fiberglass Epoxy Laminate
Wire Color
Brown

Description

CE Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Brown, Clarity Opaque, Thickness 47/250 in, Overall Length 36 in, Overall Width 24 in, Tensile Strength 9,000 psi, Maximum Temperature 265 Degrees F, Minimum Temperature -45 Degrees F, Corrosion and Chemical Resistance Fair, Hardness Rockwell M105, Thickness Tolerance +0.10 in/-0.10 in, Impact Strength 1.7 ft-lb/in, Standards MIL-I-24768/14 FBG, NEMA, Friction Rating Not Rated, Grade CE, Grouping Sheet Stock

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.